Zoro Homepage

20" Brown And White Geometric Table Lamp With White Drum Shade

  • Mfr # 643467

  • Zoro # G322369578


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Brown White
Application Type
Yes
Depth
9.95 in
Width
9.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643467
Zoro #
G322369578
UPC #
-
Country of Origin
China

Dimensions

Depth
9.95 in
Width
9.95 in
Height
19.85 in

Details

Assembly Required
No Assembly Needed
Color
Brown White
Item
Table Lamp
Application Type
Yes

Description

This 20-inch brown and white geometric table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy polyresin and features a brown and white color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.85-inch h x 9.95-inch w x 9.95-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.