Zoro Homepage

20" Brown And White Novelty Table Lamp With Green Drum Shade

  • Mfr # 643466

  • Zoro # G322367260


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Depth
9.95 in
Assembly Required
No Assembly Needed
Width
9.95 in
Color
Brown White/Green
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643466
Zoro #
G322367260
UPC #
-
Country of Origin
China

Dimensions

Depth
9.95 in
Width
9.95 in
Height
19.85 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Brown White/Green
Application Type
Yes

Description

Add a bright anchor to your room with this 20-inch brown and white novelty table lamp with green drum shade. A gorgeous brown and white polyresin base brings just the right amount of pizzazz to this fabulous lamp. The green drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.85-inch h x 9.95-inch w x 9.95-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.