
20" Brown Metal Two Light Lantern Desk USB Table Lamp With White Drum Shade
Mfr # 524743
Zoro # G922368223
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Depth
12.5 in
Color
White/Brown
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524743
Zoro #
G922368223
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
12.5 in
Width
12.5 in
Details
Color
White/Brown
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
Embrace the good life with this hard working and stylish 20-inch brown metal two light lantern desk usb table lamp with white drum shade. The base of this lamp is made of metal finished in a brown tone. The white drum fabric shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 20-inch H x 12.5-inch W x 12.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.