
20" Brown Solid Wood One Drawer Floating Nightstand
Mfr # 653825
Zoro # G122343259
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
5.9 in
Width
19.7 in
Color
Brown
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653825
Zoro #
G122343259
UPC #
-
Country of Origin
India
Dimensions
Height
5.9 in
Width
19.7 in
Depth
12.6 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown
Application Type
No
Description
Give your room the look and feel of 5-star accommodations with this 20-inch brown solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 5.90-inch h x 19.70-inch w x 12.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.