Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Brown Solid Wood One Drawer Nightstand

  • Mfr # 651475

  • Zoro # G122360218


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
13.8 in
Color
Brown
Width
17.7 in
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651475
Zoro #
G122360218
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
19.7 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Item
Nightstands & Bedside Table
Application Type
No

Description

Our 20-inch brown solid wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.