
20" Brown Solid Wood Round Two Drawer Nightstand
Mfr # 651515
Zoro # G322343950
product price: $551.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
19.7 in
Depth (in)
9.8 in
Assembly Required
No Assembly Needed
Width (in)
13.8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651515
Zoro #
G322343950
UPC #
-
Country of Origin
India
Dimensions
Height (in)
19.7 in
Depth (in)
9.8 in
Width (in)
13.8 in
Details
Assembly Required
No Assembly Needed
Color
Brown
Commercial Use
No
Item
Nightstands & Bedside Table
Description
Our 20-inch brown solid wood round two drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 13.80-inch w x 9.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.