Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Brown Solid Wood Round Two Drawer Nightstand

  • Mfr # 651520

  • Zoro # G422366712


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Width
15.7 in
Application Type
No
Depth
15.7 in
Assembly Required
Full Assembly Needed
Height
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651520
Zoro #
G422366712
UPC #
-
Country of Origin
India

Dimensions

Width
15.7 in
Depth
15.7 in
Height
20.1 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown

Description

Good looking design and practical styling meet to form this 20-inch brown solid wood round two drawer nightstand. Made of high quality solid wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 20.10-inch h x 15.70-inch w x 15.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.