
20" Brown Solid Wood Round Two Drawer Nightstand
Mfr # 651563
Zoro # G822370715
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Depth
15.7 in
Height
20.1 in
Assembly Required
Full Assembly Needed
Width
15.7 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651563
Zoro #
G822370715
UPC #
-
Country of Origin
India
Dimensions
Depth
15.7 in
Height
20.1 in
Width
15.7 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown
Application Type
No
Description
Our 20-inch brown solid wood round two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 20.10-inch h x 15.70-inch w x 15.70-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.