
20" Brown Solid Wood Round Two Drawer Nightstand
Mfr # 651566
Zoro # G922373746
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Height
19.7 in
Depth
13.8 in
Application Type
No
Width
18.9 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651566
Zoro #
G922373746
UPC #
-
Country of Origin
India
Dimensions
Height
19.7 in
Depth
13.8 in
Width
18.9 in
Details
Application Type
No
Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
Full Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 20-inch brown solid wood round two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 18.90-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.