Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Brown Solid Wood Round Two Drawer Nightstand

  • Mfr # 651618

  • Zoro # G622371691


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Depth
15.7 in
Height
20.1 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651618
Zoro #
G622371691
UPC #
-
Country of Origin
India

Dimensions

Depth
15.7 in
Height
20.1 in
Width
15.7 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
Full Assembly Needed
Color
Brown

Description

Give your room the look and feel of 5-star accommodations with this 20-inch brown solid wood round two drawer nightstand. Made of high quality solid wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 20.10-inch h x 15.70-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.