
20" Brown Solid Wood Square Nightstand
Mfr # 651482
Zoro # G722348258
product price: $531.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
19.7 in
Depth (in)
9.8 in
Width (in)
11.8 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651482
Zoro #
G722348258
UPC #
-
Country of Origin
India
Dimensions
Height (in)
19.7 in
Depth (in)
9.8 in
Width (in)
11.8 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Brown
Item
Nightstands & Bedside Table
Description
Our 20-inch brown solid wood square nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.70-inch h x 11.80-inch w x 9.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.