
20" Brown Solid Wood Square Two Drawer Nightstand
Mfr # 651577
Zoro # G122362458
product price: $587.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
19.7 in
Assembly Required
No Assembly Needed
Color
Brown
Width (in)
11.8 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651577
Zoro #
G122362458
UPC #
-
Country of Origin
India
Dimensions
Height (in)
19.7 in
Width (in)
11.8 in
Depth (in)
11.8 in
Details
Assembly Required
No Assembly Needed
Color
Brown
Item
Nightstands & Bedside Table
Commercial Use
No
Description
Our 20-inch brown solid wood square two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 11.80-inch w x 11.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.