
20" Brown Solid Wood Two Drawer Nightstand
Mfr # 651560
Zoro # G022365771
product price: $587.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
19.7 in
Commercial Use
No
Depth (in)
11.8 in
Width (in)
11.8 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651560
Zoro #
G022365771
UPC #
-
Country of Origin
India
Dimensions
Height (in)
19.7 in
Depth (in)
11.8 in
Width (in)
11.8 in
Details
Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
Brown
Description
Good looking design and practical styling meet to form this 20-inch brown solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 11.80-inch w x 11.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.