Zoro Homepage

20" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 651583

  • Zoro # G322341604


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Brown
Depth
11.8 in
Assembly Required
No Assembly Needed
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651583
Zoro #
G322341604
UPC #
-
Country of Origin
India

Dimensions

Depth
11.8 in
Width
11.8 in
Height
19.7 in

Details

Application Type
No
Color
Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 20-inch brown solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood. This piece has 2 small drawers and an easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.