Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Chestnut Solid Wood One Drawer Nightstand

  • Mfr # 651493

  • Zoro # G722372246


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Width
17.7 in
Application Type
No
Height
19.7 in
Assembly Required
No Assembly Needed
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651493
Zoro #
G722372246
UPC #
-
Country of Origin
India

Dimensions

Width
17.7 in
Height
19.7 in
Depth
13.8 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown

Description

Give your room the look and feel of 5-star accommodations with this 20-inch chestnut brown solid wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid mango wood and features a stylish curved and scalloped edge design. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.