Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Chestnut Solid Wood One Drawer Nightstand With Leather Shelf

  • Mfr # 651553

  • Zoro # G422344901


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Height
19.7 in
Depth
13.8 in
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651553
Zoro #
G422344901
UPC #
-
Country of Origin
India

Dimensions

Height
19.7 in
Depth
13.8 in
Width
17.7 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 20-inch chestnut brown solid wood one drawer nightstand with leather shelf will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid mango wood and woven leather. This piece has 2 drawers for your storage needs. A unique woven leather bottom shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.70-inch h x 17.70-inch w x 13.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.