Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Chestnut Solid Wood Square One Drawer Nightstand

  • Mfr # 651610

  • Zoro # G422344833


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
17.72 in
Depth
13.78 in
Assembly Required
Full Assembly Needed
Height
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651610
Zoro #
G422344833
UPC #
-
Country of Origin
India

Dimensions

Width
17.72 in
Depth
13.78 in
Height
19.69 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 20-inch chestnut brown solid wood square one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid mango wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.69-inch h x 17.72-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.