Zoro Homepage

20" Chestnut Solid Wood Two Drawer Nightstand

  • Mfr # 651588

  • Zoro # G222367964


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Assembly Required
No Assembly Needed
Width
17.3 in
Application Type
No
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651588
Zoro #
G222367964
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.3 in
Height
19.7 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Good looking design and practical styling meet to form this 20-inch chestnut solid wood two drawer nightstand. Made of high quality solid mango wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.70-inch h x 17.30-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.