
20" Clear and Brown Murano Glass Modern Abstract Tabletop Sculpture
Mfr # 375760
Zoro # G322882619
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Depth
7.5 in
Sculpture Type
Modern Abstract
Color
Clear, Brown
Occasion
No Holiday
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375760
Zoro #
G322882619
UPC #
-
Country of Origin
China
Dimensions
Depth
7.5 in
Length
20 in
Width
4 in
Details
Sculpture Type
Modern Abstract
Item
Sculptures
Color
Clear, Brown
Occasion
No Holiday
Nature Motif
No Nature
Subject
No Subject
Pieces per Set
1
Hand Painted
No
Design Motif
Not an animal
Material
Murano Glass
Plays Music
No
Commercial Use
No
Construction Method
Machine-Made
Assembly Required
No
Description
Unique and decorative, this 20-inch clear and brown murano glass modern abstract tabletop sculpture will leave a lasting impression. This charming decorative accent is expertly made of high grade murano glass in a clear and brown coloration. Great to use on its own or mix with other decorations for the perfect look. 20-inch H x 4-inch W x 7.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.