
20" Clear Faceted Crystal Tabletop Candelabra Candle Holder
Mfr # 590229
Zoro # G922882217
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Overall Depth
12.5 in
Intended Room
Dining Room
Color
Clear
Placement Type
Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590229
Zoro #
G922882217
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
12.5 in
Length
19.75 in
Width
12.5 in
Details
Style
Modern
Item
Candle Holders
Intended Room
Dining Room
Color
Clear
Placement Type
Tabletop
Capacity
5
Finish
Glossy
Construction Method
Machine Made
Holder Type
Candelabra
Material
Crystal
Pattern
Solid Color
Shape
Taper
Finish Style
No Distressing
Commercial Use
No
Assembly Required
No
Description
This 20-inch clear faceted crystal tabletop candelabra candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. This candleholder is the perfect illuminating design for your dining room, living room, bedroom, or lounge. Featuring an elegant display that holds five taper candles, this gorgeous faceted crystal piece will add a layer of elegance and style to your space. This candleholder is a decorative accent onto itself, with or without candles. 19.75-inch h x 12.5-inch w x 12.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.