Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Clear Faceted Crystal Tabletop Candelabra Candle Holder

  • Mfr # 590232

  • Zoro # G122882192


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish Style
No Distressing
Shape
Taper
Holder Type
Candelabra
Color
Clear
Overall Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590232
Zoro #
G122882192
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12.5 in
Length
20 in
Width
12.5 in

Details

Finish Style
No Distressing
Shape
Taper
Holder Type
Candelabra
Color
Clear
Item
Candle Holders
Assembly Required
No
Commercial Use
No
Capacity
5
Intended Room
Dining Room
Pattern
Solid Color
Material
Crystal
Placement Type
Tabletop
Finish
Glossy
Construction Method
Machine Made
Style
Modern

Description

Bring the romantic glow of candlelight to your tabletop with this 20-inch clear crystal tabletop candelabra. Dress up your home to impress every season with this fabulous candleholder. The perfect illuminating design for your dining room, living room, bedroom, or lounge. Featuring an elegant display that holds five taper candles, this gorgeous faceted crystal piece will add a layer of elegance and style to your space. This modern and contemporary candleholder is a decorative accent onto itself, with or without candles. 20-inch h x 12.5-inch w x 12.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.