Zoro Homepage

20" Clear Glass Round Table Lamp With Gray Drum Shade

  • Mfr # 643373

  • Zoro # G022370423


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Application Type
Yes
Height
20 in
Depth
11 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643373
Zoro #
G022370423
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
11 in
Width
11 in

Details

Color
Gray
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 20-inch clear glass round table lamp with gray drum shade. A gorgeous clear glass base brings just the right amount of pizzazz to this fabulous lamp. Includes a gray fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 20.00-inch h x 11.00-inch w x 11.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.