Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Clear Lighted Frameless Bathroom Vanity Mirror

  • Mfr # 636267

  • Zoro # G722371966


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
1.2 in
Material
nano glass
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636267
Zoro #
G722371966
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
1.2 in
Width
28 in

Details

Material
nano glass
Item
Mirror

Description

Enhance your bathroom with this 20-inch clear lighted frameless bathroom vanity mirror. Without a traditional frame, this mirror is all glass for a sleek look, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 20-inch h x 28-inch w x 1.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.