20" Clear Silver And Gold Crystal Tabletop Candelabra Candle Holder
Mfr # 590251
Zoro # G422882472
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Intended Room
Dining Room
Width
13 in
Construction Method
Machine Made
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590251
Zoro #
G422882472
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Overall Depth
13 in
Length
20 in
Details
Finish
Glossy
Intended Room
Dining Room
Construction Method
Machine Made
Assembly Required
No
Style
Modern
Color
Gold, Clear, Silver
Material
Crystal
Placement Type
Tabletop
Commercial Use
No
Item
Candle Holders
Capacity
5
Pattern
Solid Color
Finish Style
No Distressing
Holder Type
Candelabra
Shape
Taper
Description
No matter where you place it in your home, this 20-inch gold clear and silver crystal tabletop candelabra candle holder is a great option for adding a touch of charm to your home. Dress up your home to impress every season with this fabulous candleholder. A striking centerpiece, this chic and sophisticated candelabra features a contemporary shape with silver accents and gold tips. 20-inch h x 13-inch w x 13-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.