Zoro Homepage

20" Cream Concrete Urn Table Lamp With Cream Empire Shade

  • Mfr # 545867

  • Zoro # G922360814


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Application Type
Yes
Depth
14 in
Width
14 in
Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545867
Zoro #
G922360814
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
14 in
Width
14 in

Details

Application Type
Yes
Item
Table Lamp
Color
Cream
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 20-inch cream concrete urn table lamp with cream empire shade. The base of this lamp is made of concrete finished in a cream tone. The cream empire linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.