Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Cream Concrete Urn Table Lamp With Cream Empire Shade

  • Mfr # 545868

  • Zoro # G222364970


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Height
20 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545868
Zoro #
G222364970
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Width
14 in
Depth
14 in

Details

Color
Cream
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

With this 20-inch cream concrete urn table lamp with cream empire shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of weathered and textural concrete finished in a cream tone. The cream shade has a empire shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.