20" Dark Aged Oak Veneer Steel And Wood Nightstand

  • Mfr # 283076

  • Zoro # G822906532


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Assembly Required
Full Assembly Needed
Number of Pieces
1
Length
20 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283076
Zoro #
G822906532
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
20 in
Width
24 in
Depth
16 in

Details

Shape
Rectangular
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Number of Pieces
1
Style
Contemporary

Description

Get plenty of extra storage space, while adorning your home and proving your superior fashion taste with this exceptional nightstand. Its contemporary design will surely be a magnificent decoration. This nightstand is expertly made from high quality veneer, steel, and wood. Its a durable piece, certain to be with you for years. It also has a padded headboard. You can use it to battle clutter in your living room, hallway, dining room, or bedroom. As for measurements, they are 20 for height, 24 for width, and 16 for depth, and it weighs 54.5 pounds. This nightstand is carefully handcrafted to provide you with a tremendous storage space and will fit in magnificently anywhere in in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.