
20" Dark Brown Wood Two Drawer Nightstand
Mfr # 534902
Zoro # G522349974
product price: $854.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
15.7 in
Assembly Required
Full Assembly Needed
Color
Dark Brown
Depth (in)
14.7 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534902
Zoro #
G522349974
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
15.7 in
Depth (in)
14.7 in
Height (in)
19.9 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
Dark Brown
Commercial Use
Yes
Description
Good looking design and practical styling meet to form this 20-inch dark brown wood two drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.9-inch h x 15.7-inch w x 14.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.