Zoro Homepage

20" Gold and Black Mirrored Glass and Iron Round End Table

  • Mfr # 556512

  • Zoro # G022348156


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gold Black
Depth
18 in
Height
20 in
Application Type
Yes
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556512
Zoro #
G022348156
UPC #
-
Country of Origin
India

Dimensions

Depth
18 in
Height
20 in
Width
18 in

Details

Tabletop Color
Gold Black
Application Type
Yes
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Distinctive in style the 20-inch gold and black mirrored glass and iron round end table radiates a versatile charm. A sleek black and gold monotone color gives this iron and glass table a fresh and updated look. The gold and black glass top of this table is a nice contrast to the high quality, black and gold iron of the base. Reflective pieces of mirrored glass give this table a glamorous and unique look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 20-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.