
20" Gold And Clear Glass And Metal Square End Table With Shelf
Mfr # 487355
Zoro # G622833311
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Leg Type
4 Legs
Height
19.7 in
Includes
1 Table
Size
Standard
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487355
Zoro #
G622833311
UPC #
-
Country of Origin
China
Dimensions
Height
19.7 in
Size
Standard
Width
23.6 in
Length
23.6 in
Details
Leg Type
4 Legs
Includes
1 Table
Item
End-Side Tables
Mirrored
No
Base Material
Metal
Shape
Square
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Assembled
Commercial Use
No
Style
Modern
Tabletop Color
Clear
Set
No
Leg Color
Gold
Finish
Glossy
Tabletop Material
Glass
Description
Distinctive in style the 20" gold and clear glass and metal square end table with shelf radiates a versatile charm. The gold coloration of the high quality metal base marries nicely with the clear glass top. Includes a single shelf for handy storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 19.7" H x 23.6" W x 23.6" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.