Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gold And Dark Blue End Table With Two Drawers

  • Mfr # 544085

  • Zoro # G522367206


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Width
20 in
Application Type
No
Assembly Required
Partial Assembly Needed
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544085
Zoro #
G522367206
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
20 in
Height
20 in

Details

Tabletop Color
Dark Blue/Gold
Application Type
No
Assembly Required
Partial Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 20-inch gold and dark blue end table with two drawers radiates a versatile charm. Offering a nice color combination, the top of this manufactured wood table is dark blue, while the base compliments it nicely in gold. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20-inch H x 20-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.