
20" Gold And White End Table With Two Drawers
Mfr # 544087
Zoro # G822375918
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Depth
14 in
Assembly Required
Partial Assembly Needed
Width
20 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544087
Zoro #
G822375918
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
14 in
Width
20 in
Details
Item
End-Side Table
Tabletop Color
Gold White
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Distinctive in style the 20-inch gold and white end table with two drawers radiates a versatile charm. Offering a nice color combination, the top of this manufactured wood table is white, while the base compliments it nicely in gold. Includes 2 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 20-inch H x 20-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.