Zoro Homepage

20" Gold and White Marble Round Arched Table Lamp With Ivory Drum Shade

  • Mfr # 545821

  • Zoro # G222363454


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Assembly Required
Partial Assembly Needed
Color
Ivory
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545821
Zoro #
G222363454
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Width
8 in
Depth
8 in

Details

Assembly Required
Partial Assembly Needed
Color
Ivory
Item
Table Lamp
Application Type
Yes

Description

Add a bright anchor to your room with this 20-inch gold and white marble round arched table lamp with ivory drum shade. The base of this lamp is made of white marble with a gold body. The ivory drum linen shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.