Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gold Ceramic Novelty Table Lamp With White Drum Shade

  • Mfr # 643446

  • Zoro # G422372300


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
19.88 in
Depth
11.81 in
Color
Gold/White
Assembly Required
No Assembly Needed
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643446
Zoro #
G422372300
UPC #
-
Country of Origin
China

Dimensions

Height
19.88 in
Depth
11.81 in
Width
11.81 in

Details

Color
Gold/White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch gold ceramic novelty table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of ceramic finished in a gold tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.88-inch h x 11.81-inch w x 11.81-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.