Zoro Homepage

20" Gold Iron Round Pedestal End Table

  • Mfr # 556548

  • Zoro # G922361590


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gold
Height
20 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556548
Zoro #
G922361590
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Width
18 in
Depth
18 in

Details

Tabletop Color
Gold
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 20-inch gold iron round pedestal end table radiates a versatile charm. This table features quality construction from iron and an updated monotone color scheme with gold as the main color on both the top and the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 20-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.