Zoro Homepage

20" Gold Round Aluminum Framed Bathroom Vanity Mirror

  • Mfr # 565016

  • Zoro # G822344167


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
20 in
Material
Aluminum
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565016
Zoro #
G822344167
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
20 in
Depth
1.1 in

Details

Material
Aluminum
Item
Mirror

Description

The perfect way to add some brightness and utility into your bathroom, this 20-inch gold round aluminum framed bathroom vanity mirror will be a great addition to any bathroom. The round shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bathroom glow with its fantastic frame. The mirror of contemporary style can also decorate your room and bring brightness to your living space. Due to its high quality construction, it will last a lifetime. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 20-inch H x 20-inch W x 1.1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.