20" Gray and Black Fabric Wood and Steel End Table With Two Drawers

  • Mfr # 556561

  • Zoro # G322371854


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Height
19.7 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556561
Zoro #
G322371854
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
19.7 in
Depth
16 in

Details

Tabletop Color
Gray Black
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Optimize your space and add some charm to your room with the 20-inch gray and black fabric wood and steel end table with two drawers. The black coloration of the high quality manufactured wood and steel base marries nicely with the gray fabric top. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 19.7-inch h x 20-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.