Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gray and Natural Solid Wood Round Cross Legs End Table

  • Mfr # 529373

  • Zoro # G422358434


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gray
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
19.6 in
Width
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529373
Zoro #
G422358434
UPC #
-
Country of Origin
China

Dimensions

Height
19.6 in
Width
19.6 in
Depth
18.4 in

Details

Tabletop Color
Gray
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 20-inch gray and natural solid wood round cross legs end table. The top of this solid wood table is gray, while the open geometric base is a nice compliment in natural. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 19.6-inch h x 19.6-inch w x 18.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.