Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gray Ceramic Round Table Lamp With Gray Drum Shade

  • Mfr # 643434

  • Zoro # G222345351


product price: $73.89
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Depth
9 in
Color
Gray
Height
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643434
Zoro #
G222345351
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
20.25 in
Width
9 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Gray
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 20-inch gray ceramic round table lamp with gray drum shade. The lamp is made of sturdy ceramic and features a gray color. The gray shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 20.25-inch h x 9.00-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.