
20" Gray Concrete Round Table Lamp With Ivory Drum Shade
Mfr # 545813
Zoro # G522375416
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Depth
13 in
Color
Ivory/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545813
Zoro #
G522375416
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Height
20 in
Depth
13 in
Details
Application Type
Yes
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Ivory/Gray
Description
This 20-inch gray concrete round table lamp with ivory drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy concrete and features a gray color. The ivory shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 13-inch W x 13-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.