Zoro Homepage

20" Gray Glass Round Table Lamp With White Drum Shade

  • Mfr # 643375

  • Zoro # G322375999


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
11 in
Color
Gray/White
Application Type
Yes
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643375
Zoro #
G322375999
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
20 in
Depth
11 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Gray/White
Application Type
Yes

Description

Add a bright anchor to your room with this 20-inch gray glass round table lamp with white drum shade. A gorgeous gray glass base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 20.00-inch h x 11.00-inch w x 11.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.