Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gray Two Drawer Faux Wood Nightstand

  • Mfr # 543681

  • Zoro # G722369499


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
12.9 in
Application Type
Yes
Height
19.9 in
Width
16.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543681
Zoro #
G722369499
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
12.9 in
Height
19.9 in
Width
16.02 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gray
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 20-inch gray two drawer faux wood nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.9-inch H x 16.02-inch W x 12.9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.