Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gray Wood One Drawer Nightstand

  • Mfr # 553687

  • Zoro # G622371578


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Depth
14.6 in
Color
Gray
Width
17 in
Assembly Required
Full Assembly Needed
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553687
Zoro #
G622371578
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.6 in
Width
17 in
Height
19.7 in

Details

Color
Gray
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes

Description

Give your room the look and feel of 5-star accommodations with this 20-inch gray wood one drawer nightstand. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.7-inch h x 17-inch w x 14.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.