
20" Gray Wood Two Drawer Nightstand
Mfr # 543666
Zoro # G722353818
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Depth
14.7 in
Width
15.7 in
Assembly Required
Full Assembly Needed
Height
19.9 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543666
Zoro #
G722353818
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
14.7 in
Width
15.7 in
Height
19.9 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Color
Gray
Description
Our 20-inch gray wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.9-inch h x 15.7-inch w x 14.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.