
20" Green and Black Metal Hand Painted Figurine Tabletop Sculpture
Mfr # 401124
Zoro # G022882001
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Color
Green, Black
Width
27.5 in
Assembly Required
No
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401124
Zoro #
G022882001
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
1.5 in
Width
27.5 in
Length
20 in
Details
Color
Green, Black
Assembly Required
No
Nature Motif
No Nature
Plays Music
No
Pieces per Set
1
Item
Sculptures
Material
Metal
Hand Painted
Yes
Sculpture Type
Figurine
Construction Method
Handmade
Subject
Entertainment
Description
Crafted with meticulous attention to detail, this handmade metal sculpture boasts stunning hand-painted green and black accents that elevate its traditional style. Inspired by entertainment, this figurine is a captivating addition to any living room, offering a touch of elegance and charm to your space. Made from high-quality metal, this sculpture is not only visually appealing but also durable, ensuring long-lasting beauty for those who appreciate fine craftsmanship. 20-inch h x 27.5-inch w x 1.5-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.