
20" Green And Blue Floral Tropical Throw Pillow Cover
Mfr # 713114
Zoro # G722810571
product price:Â $26.99
/eaKey Features
Assembly Required
No Assembly Needed
Type
Pillow Cover
Depth
0.5 in
Style
Coastal
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713114
Zoro #
G722810571
UPC #
-
Country of Origin
India
Dimensions
Depth
0.5 in
Length
20 in
Size
20 x 20 in
Width
20 in
Details
Assembly Required
No Assembly Needed
Type
Pillow Cover
Style
Coastal
Color
Blue, Green
Residential/Commerical
Residential
Closure Type
Zipper
Material
Polyester
Reversible
No
Item
Accent Throw Pillow
Pattern
Tropical
Description
The perfect complement to your sofa, favorite chair, or bed, this 20-inch green and blue floral throw pillow cover is a great decorative accent. Durable polyester has been used to give this fun tropical palm leaf pillow cover a beautiful look that will stand the test of time. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.