
20" Green and White Ogee Cotton Throw Pillow With Embroidery
Mfr # 529334
Zoro # G422810765
product price: $49.99
/eaKey Features
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Closure Type
Zipper
Size
20 x 20 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529334
Zoro #
G422810765
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Depth
7 in
Length
20 in
Width
20 in
Details
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Closure Type
Zipper
Material
Cotton
Fill Material
Polyfill
Reversible
No
Type
Pillow Cover and Insert
Color
Green, White
Item
Accent Throw Pillow
Style
Transitional
Pattern
Ogee
Description
This 20-inch green and white ogee cotton throw pillow with embroidery will add a beautiful decorative accent to your decor. This green and white hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.