20" Green And White Tropical Botanical Linen Throw Pillow Cover with Embroidery

  • Mfr # 608181

  • Zoro # G222810965


product price:  $72.59
/ea

Key Features

Assembly Required
No Assembly Needed
Fill Material
Unavailable
Color
Green, White
Pattern
Tropical Botanical
Size
20 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608181
Zoro #
G222810965
UPC #
-
Country of Origin
India

Dimensions

Size
20 x 20 in
Width
20 in
Depth
0.2 in
Length
20 in

Details

Assembly Required
No Assembly Needed
Fill Material
Unavailable
Color
Green, White
Pattern
Tropical Botanical
Residential/Commerical
Residential
Material
Linen
Style
Modern
Closure Type
Zipper
Type
Pillow Cover
Item
Accent Throw Pillow
Reversible
No

Description

The perfect complement to your sofa, favorite chair, or bed, this 20-inch green and white tropical botanical linen throw pillow cover with embroidery is a great decorative accent. This green and white hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 0.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.