Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20' Ivory And Silver Geometric Indoor Outdoor Runner Rug

  • Mfr # 550647

  • Zoro # G922325097


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
26 in
Application Type
Non-Commercial
Depth
0.25 in
Width (In.)
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550647
Zoro #
G922325097
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Depth
0.25 in
Width (In.)
240 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Ivory Silver
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Polypropylene
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 20-foot ivory and silver geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 240-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.