20' Ivory And White Geometric Indoor Outdoor Runner Rug
- Mfr # 551101
- Zoro # G422324927
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory White
Material
Polypropylene
Shape
Runner
Width (In.)
240 in
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551101
- Zoro #
- G422324927
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory White
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Polypropylene
- Method of Construction
- Flatweave
Dimensions
- Width (In.)
- 240 in
- Height
- 26 in
- Depth
- 0.3 in
Description
Add great coloration and comfortable texture to your space with this 20-foot ivory and white geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 240-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.